Motion
1522
USA Sealing Adapter SAE 45° Flare to Inv Flare - 7/16 in SAE 45 x 7/16 in SAE, Brass
MI ITEM #00266343
MFR #1522
List Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Adapter SAE 45° Flare to Inv Flare - 7/16 in SAE 45 x 7/16 in SAE, Brass
MI ITEM #00266343
MFR #1522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.60/each for your price

Overview

Mfr description
1522 FITTING
  • Compact, excellent vibration life.
  • Very low cost and reusable.
  • Seats and threads are internal and protected.
  • Short nut affords very close tube bends.

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    SAE 45
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    SAE
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-24
  • Hex Size
    0.437 in
  • Both Ends Style/Type
    SAE 45 Male to SAE Male
  • Material
    Brass
  • Description Keyword
    7/16 in SAE 45 x 7/16 in SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text