Overview
Mfr description
1553 FITTING
- Compact, excellent vibration life
- Very low cost and reusable
- Short nut affords very close tube bends
- Seats and threads are internal and protected.
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale SAE 45° Flare
- Both Ends Style/TypeInverted Thread to SAE 45° Flare, SAE 45° Flare to Inverted Thread
- End 1 Size3/8 in
- End 1 Thread(SAE) 5/8–18
- End 2 StyleMale Inverted Thread
- End 2 Size5/16 in
- End 1 Size Type3/8 SAE 45°, 5/16 Inv Thread
- End 2 Size Type3/8 SAE 45°, 5/16 Inv Thread
- MaterialBrass
- Description Keyword3/8 in Male SAE 45° Flare x 5/16 in Male Inverted Thread
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data