Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size11/16 in
- Hex Size0.750 in
Details
- Adapter TypeStraight Adapters
- Both Ends Style/TypeSAE 45 Male to SAE Male
- Description Keyword5/8 in SAE 45 x 11/16 in SAE
- End 1 StyleSAE 45
- End 1 Thread5/8-18
- End 2 StyleSAE
- End 2 Thread11/16-18
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)