Motion
1563
Straight Adapter - 3/8 in Male SAE 45° Flare x 7/16 in Male Inverted Thread, Steel
MI ITEM #00266347
MFR #1563
List Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male SAE 45° Flare x 7/16 in Male Inverted Thread, Steel
MI ITEM #00266347
MFR #1563

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.45/each for your price

Overview

Mfr description
1563 FITTING
  • Seats and threads are internal and protected
  • Very low cost and reusable
  • Compact, excellent vibration life
  • Short nut affords very close tube bends.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Inverted Thread to SAE 45° Flare, SAE 45° Flare to Inverted Thread
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male Inverted Thread
  • End 2 Size
    7/16 in
  • End 1 Size Type
    3/8 SAE 45°, 7/16 Inv Thread
  • End 2 Size Type
    3/8 SAE 45°, 7/16 Inv Thread
  • Material
    Steel
  • Inside Diameter
    0.36 in
  • Description Keyword
    3/8 in Male SAE 45° Flare x 7/16 in Male Inverted Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text