Motion
1621X6
Weatherhead 1621x Series Spare Part Long Nut
MI ITEM #00266349
MFR #1621X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1621x Series Spare Part Long Nut
MI ITEM #00266349
MFR #1621X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1621X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Material
    Brass
  • Manufacturer Catalog Number
    1621X6
  • Color
    Zinc clear trivalent chromate
  • Width
    0.69 in
  • Height
    0.69 in
  • Length
    0.97 in
  • Manufacturer Upc Number
    725975040966
  • Overall Length
    0.97 in
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought