Motion
1641X6
USA Sealing Fitting - 3/8 in x 3/8 in x 9/16 in SelfAlign Union Tee with Long Nut
Mi Item #00266353
MFR #1641X6
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Fitting - 3/8 in x 3/8 in x 9/16 in SelfAlign Union Tee with Long Nut
Mi Item #00266353
MFR #1641X6

Mfr description
1641X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    9/16 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    3/8 in x 3/8 in x 9/16 in SelfAlign Union Tee with Long Nut
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • End 3 Style
    Line/Hose/Tube
  • End 3 Thread
    9/16-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)