Motion
1681X4X4
USA Sealing Male Connector long nut - 1/4 in 1/4-18 NPTF x 1/4 in Line/Hose/Tube Straight Adapters
MI ITEM #00266363
MFR #1681X4X4
List Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Connector long nut - 1/4 in 1/4-18 NPTF x 1/4 in Line/Hose/Tube Straight Adapters
MI ITEM #00266363
MFR #1681X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.39/each for your price

Overview

Mfr description
1681X 4X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Eaton SelfAlign Male Connector with Long Nut
  • End 1 Style
    NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1/4 in
  • Hex Size
    0.562 in
  • Both Ends Style/Type
    NPTF X Line/Hose/Tube
  • Description Keyword
    1/4 in 1/4-18 NPTF x 1/4 in Line/Hose/Tube Straight Adapters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought