Motion
A1901
Weatherhead (Eaton) Round Spring Guard - 0.532 in ID, 1200.00 Length, 0.650 in Width, Carbon Steel Material
MI ITEM #00266386
MFR #A1901
Your Price$3.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Round Spring Guard - 0.532 in ID, 1200.00 Length, 0.650 in Width, Carbon Steel Material
MI ITEM #00266386
MFR #A1901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.91/ft(List $4.50)

Overview

Mfr description
A1901 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Spring Guard
  • Inside Diameter
    0.532 in
  • Outside Diameter
    0.658 in
  • Overall Length
    1200.00
  • Overall Width
    0.650 in
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Catalog Number
    A1901
  • Standards Met
    ASTM A764
  • Weight
    0.13 lb
  • Height
    0.65 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975570791
  • UPC_NO
    725975570791
  • Series
    A1900 series
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text