Motion
A1901-20
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00266387
MFR #A1901-20
List Price$4.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00266387
MFR #A1901-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.67/ft for your price

Overview

Mfr description
A1901-20 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Round Spring Guard
  • Inside Diameter
    0.532 in
  • Outside Diameter
    0.658 in
  • Overall Length
    240.00
  • Overall Width
    0.650 in
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • Manufacturer Catalog Number
    A1901-20
  • Standards Met
    ASTM A764
  • Weight
    2.60 lb
  • Height
    0.65 in
  • Length
    240.00
  • Manufacturer Upc Number
    725975740552
  • UPC_NO
    725975740552
  • Series
    A1900 series
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text