Motion
A1903
Weatherhead (Eaton) Round-Wire Spring Guard - 0.66 in ID, 1200.00 Length, Carbon Steel Material
MI ITEM #00266390
MFR #A1903
Your Price$4.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Round-Wire Spring Guard - 0.66 in ID, 1200.00 Length, Carbon Steel Material
MI ITEM #00266390
MFR #A1903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.44/ft(List $5.33)

Overview

Mfr description
A1903 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Spring Guard
  • Inside Diameter
    0.66 in
  • Outside Diameter
    0.82 in
  • Overall Length
    1200.00
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Catalog Number
    A1903
  • Standards Met
    ASTM A764
  • Weight
    0.24 lb
  • Height
    0.82 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975570814
  • UPC_NO
    725975570814
  • Series
    A1900 series
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought