Overview
Mfr description
A1906 SPRING GUARD
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
Specifications
- Inside Diameter0.91 in
- Outside Diameter1.07 in
- Overall Length1200.00
- MaterialCarbon Steel
- TypeSpring Guard
- ColorGalvanized
- Manufacturer Catalog NumberA1906
- Standards MetASTM A764
- Weight0.29 lb
- Height1.07 in
- Length1200.00
- Manufacturer Upc Number725975570845
- UPC_NO725975570845
- SeriesA1900 series
- DescriptionWeatherhead A1900 series Hose and Tubing Protectors Spring Guard
- Product TypesSpring Guard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data