Motion
A1907
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00266398
MFR #A1907
List Price$5.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00266398
MFR #A1907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.99/ft for your price

Overview

Mfr description
A1907 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.99 in
  • Outside Diameter
    1.15 in
  • Overall Length
    1200.00
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • Manufacturer Catalog Number
    A1907
  • Standards Met
    ASTM A764
  • Weight
    0.34 lb
  • Height
    1.15 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975570852
  • UPC_NO
    725975570852
  • Series
    A1900 series
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text