Motion
A1908
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
Mi Item #00266400
MFR #A1908
Price$6.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
Mi Item #00266400
MFR #A1908

Mfr description
A1908 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.63/ft

Specifications

Dimensions

  • Height
    1.21 in
  • Inside Diameter
    1.048 in
  • Length
    1200.00
  • Outside Diameter
    1.208 in
  • Overall Length
    1200.00
  • Weight
    0.34 lb

Details

  • Color
    Galvanized
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Manufacturer Catalog Number
    A1908
  • Manufacturer Upc Number
    725975570869
  • Material
    Carbon Steel
  • Product Types
    Spring Guard
  • Series
    A1900 series
  • Standards Met
    ASTM A764
  • Type
    Spring Guard
  • UPC_NO
    725975570869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)