Motion
A1917
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00266409
MFR #A1917
List Price$13.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #00266409
MFR #A1917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.46/ft for your price

Overview

Mfr description
A1917 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Round Spring Guard
  • Inside Diameter
    2.125 in
  • Outside Diameter
    2.365 in
  • Overall Length
    480.00
  • Overall Width
    2.360 in
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • Manufacturer Catalog Number
    A1917
  • Standards Met
    ASTM A764
  • Weight
    0.65 lb
  • Height
    2.36 in
  • Length
    480.00
  • Manufacturer Upc Number
    725975570944
  • UPC_NO
    725975570944
  • Series
    A1900 series
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text