Motion
HK0709
Weatherhead (Eaton) Band Hose Clamp - 0.375 in ID, 1.00 Length, Carbon Steel, Vinyl Material
MI ITEM #00266411
MFR #HK0709
Your Price$0.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Band Hose Clamp - 0.375 in ID, 1.00 Length, Carbon Steel, Vinyl Material
MI ITEM #00266411
MFR #HK0709

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$0.97/each(List $1.11)

Overview

Mfr description
HK0709 HOSE CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Hose Support Clamp
  • Inside Diameter
    0.375 in
  • Outside Diameter
    0.471 in
  • Overall Length
    1.00
  • Material
    Vinyl, Carbon Steel
  • Type
    Hose Support Coil
  • Color
    Zinc
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Catalog Number
    HK0709
  • Weight
    0.01 lb
  • Height
    0.38 in
  • Length
    1.00
  • Manufacturer Upc Number
    639789260956
  • UPC_NO
    639789260956
  • Series
    HK series
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Product Types
    Hose Support Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought