Motion
HK1413
Weatherhead HK series Hose and Tubing Protectors Hose Clamp
MI ITEM #00266414
MFR #HK1413
Your Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead HK series Hose and Tubing Protectors Hose Clamp
MI ITEM #00266414
MFR #HK1413

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1.55/each(List $1.79)

Overview

Mfr description
HK1413 HOSE CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.812 in
  • Outside Diameter
    0.908 in
  • Overall Length
    1.00
  • Material
    Vinyl, Carbon Steel
  • Type
    Hose Support Coil
  • Color
    Zinc
  • Manufacturer Catalog Number
    HK1413
  • Weight
    0.05 lb
  • Height
    0.81 in
  • Length
    1.00
  • Manufacturer Upc Number
    639789261021
  • UPC_NO
    639789261021
  • Series
    HK series
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Product Types
    Hose Support Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text