Motion
HK3117
Weatherhead (Eaton) Hose Clamp - 1.812 in ID, 1.25 Length, Carbon Steel, Vinyl Material
MI ITEM #00266420
MFR #HK3117
List Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose Clamp - 1.812 in ID, 1.25 Length, Carbon Steel, Vinyl Material
MI ITEM #00266420
MFR #HK3117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.21/each for your price

Overview

Mfr description
HK3117 HOSE CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Accessory Type
    Support Clamp
  • Inside Diameter
    1.812 in
  • Outside Diameter
    1.908 in
  • Overall Length
    1.25
  • Material
    Vinyl, Carbon Steel
  • Type
    Hose Support Coil
  • Color
    Zinc
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Catalog Number
    HK3117
  • Weight
    0.13 lb
  • Height
    1.88 in
  • Length
    1.25
  • Manufacturer Upc Number
    639789261144
  • UPC_NO
    639789261144
  • Series
    HK series
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Product Types
    Hose Support Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought