Motion
HK3217
Weatherhead HK series Hose and Tubing Protectors Hose Clamp
Mi Item #00266421
MFR #HK3217
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead HK series Hose and Tubing Protectors Hose Clamp
Mi Item #00266421
MFR #HK3217

Mfr description
HK3217 HOSE CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Height
    1.94 in
  • Inside Diameter
    1.937 in
  • Length
    1.25
  • Outside Diameter
    2.033 in
  • Overall Length
    1.25
  • Weight
    0.13 lb

Details

  • Color
    Zinc
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Manufacturer Catalog Number
    HK3217
  • Manufacturer Upc Number
    639789261151
  • Material
    Vinyl, Carbon Steel
  • Product Types
    Hose Support Coil
  • Series
    HK series
  • Type
    Hose Support Coil
  • UPC_NO
    639789261151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)