Overview
Mfr description
60020 FITTING
- Eliminates the need for special hose ends
- Interconnect pumps and valves with SAE flange outlets
- SAE Code 62
- Zinc plated.
Specifications
- Adapter TypeStraight Adapter
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data