Motion
64520
45° Elbow - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Flanged, Steel
MI ITEM #00267263
MFR #64520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Flanged, Steel
MI ITEM #00267263
MFR #64520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64520 FITTING
  • Eliminates the need for special hose ends
  • Zinc plated
  • SAE Code 62
  • Interconnect pumps and valves with SAE flange outlets.

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Flange
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size Type
    1-1/4 in Flange
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text