Motion
69016
90° Elbow - 1 in Male JIC 37° Flare x 1 in Flanged, Steel
MI ITEM #00267266
MFR #69016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1 in Male JIC 37° Flare x 1 in Flanged, Steel
MI ITEM #00267266
MFR #69016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69016 FITTING
  • Eliminates the need for special hose ends
  • Zinc plated
  • SAE Code 62
  • Interconnect pumps and valves with SAE flange outlets.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Flange
  • End 2 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size Type
    1 in Flange
  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Inside Diameter
    0.5 in
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought