Motion
2018X4S
Weatherhead O-Ring
MI ITEM #00267300
MFR #2018X4S
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00267300
MFR #2018X4S

Mfr description
2018X 4S FITTING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Inside Diameter  
    0.236 in
  • Outside Diameter  
    0.394 in
  • Overall Length
    0.080 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.079 in

Details

  • Accessory Type
    O-Ring
  • Color
    Black
  • Durometer
    90
  • Manufacturer Catalog Number
    2018X4S
  • Manufacturer Upc Number
    639789260420
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Seal Material
    90
  • UPC_NO
    639789260420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)