Motion
9151X6X6
90° Elbow - 3/8 in Female SAE 45° Flare x 3/8 in Male SAE 45° Flare, Steel
Mi Item #00267319
MFR #9151X6X6
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female SAE 45° Flare x 3/8 in Male SAE 45° Flare, Steel
Mi Item #00267319
MFR #9151X6X6

Mfr description
90EL -6M SAE45X -6F SWVL
  • Carbon Steel
  • Broad selection of styles and sizes
  • Zinc plated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    3/8 SAE 45°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    3/8 SAE 45°
  • Height
    1.3
  • Length
    1
  • Weight
    0.1
  • Width
    0.5

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • Description Keyword
    90EL -6M SAE45X -6F SWVL
  • End 1 Style
    Female SAE 45° Flare
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 5/8–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)