Motion
9151X8X8
90° Elbow - 1/2 in Female SAE 45° Flare Swivel x 1/2 in Male SAE 45° Flare, Steel
MI ITEM #00267320
MFR #9151X8X8
List Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female SAE 45° Flare Swivel x 1/2 in Male SAE 45° Flare, Steel
MI ITEM #00267320
MFR #9151X8X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.20/each for your price

Overview

Mfr description
9151X 8X 8 ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female SAE 45° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 SAE 45°
  • Material
    Steel
  • Description Keyword
    1/2 in Female SAE 45° Flare Swivel x 1/2 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text