Motion
21305N-685
Weatherhead 213 N series Field Attachable Hose Fittings SAE 37 Female Swivel 45 Elbow
MI ITEM #00268057
MFR #21305N-685
List Price$35.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 213 N series Field Attachable Hose Fittings SAE 37 Female Swivel 45 Elbow
MI ITEM #00268057
MFR #21305N-685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.93/each for your price

Overview

Mfr description
21305N-685 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H213
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.69 in
  • Description Keyword
    5/16 in JIC 37 Line/Hose/Tube
  • Length
    2.44 in
  • Overall Length
    2.44 in
  • Manufacturer Catalog Number
    21305N-685
  • Manufacturer Upc Number
    725975059593
  • UPC_NO
    725975059593
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.63 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.21 in
  • Height
    0.36 in
  • Angle
    45 °
  • Weight
    0.10 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.10 lb
  • For Use With
    H213
  • Compatible Tube Outer Diameter
    0.31 in
  • End 1 Type
    JIC 37
  • End 2 Thread
    1/2-20
  • Hose Dash Size
    -5
  • Width
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought