Motion
21306N-B06
Weatherhead 213 N series Field Attachable Hose Fittings Inverted Male Swivel Straight
MI ITEM #00268071
MFR #21306N-B06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 213 N series Field Attachable Hose Fittings Inverted Male Swivel Straight
MI ITEM #00268071
MFR #21306N-B06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21306N-B06 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H213
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.88 in
  • Description Keyword
    5/16 in MPT Line/Hose/Tube
  • Length
    2.74 in
  • Overall Length
    2.74 in
  • Manufacturer Catalog Number
    21306N-B06
  • Manufacturer Upc Number
    725975059739
  • UPC_NO
    725975059739
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.25 in
  • Height
    0.75 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.17 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.17 lb
  • For Use With
    H213
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    MPT
  • End 2 Thread
    5/8–18
  • Hose Dash Size
    6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text