Motion
21308N-688
Weatherhead 213 N series Field Attachable Hose Fittings SAE 37 Female Swivel 45 Elbow
MI ITEM #00268082
MFR #21308N-688
Price$34.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 213 N series Field Attachable Hose Fittings SAE 37 Female Swivel 45 Elbow
MI ITEM #00268082
MFR #21308N-688

Mfr description
21308N-688 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.19/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • Height
    0.55 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    2.13 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.33 in
  • Length
    3.13 in
  • Overall Length
    3.13 in
  • Overall Weight
    0.29 lb
  • Weight
    0.29 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H213
  • Connection 1 Short Name
    SAE 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    1/2 in SAE 37 Line/Hose/Tube
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End 1 Type
    SAE 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • For Use With
    H213
  • Manufacturer Catalog Number
    21308N-688
  • Manufacturer Upc Number
    725975059845
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975059845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)