Motion
06940T-140
Weatherhead 069 T Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00268098
MFR #06940T-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 T Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00268098
MFR #06940T-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06940T-140 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Brass Hose Ends Truck Ho
  • End Gender
    Male
  • Material
    Brass
  • Compatible Hose Series
    H069, H166, H169, H229, H366
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    3.12 in
  • Description Keyword
    Line/Hose/Tube x 2 1/2-8 MPT
  • Length
    5.03 in
  • Overall Length
    5.03 in
  • Manufacturer Catalog Number
    06940T-140
  • Manufacturer Upc Number
    725975057964
  • UPC_NO
    725975057964
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • Hex Size
    3.13 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    2.2 in
  • Height
    3.12 in
  • Angle
    180 °
  • Weight
    4.79 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    4.79 lb
  • For Use With
    H069, H166, H169, H229, H366
  • End 1 Type
    NPTF
  • End 2 Size
    2 1/2 in
  • End 2 Thread
    2 1/2-8
  • Width
    3.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text