Motion
06940T-640
Weatherhead 069 T Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00268099
MFR #06940T-640
List Price$1,623.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 T Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00268099
MFR #06940T-640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,623.68/each for your price

Overview

Mfr description
06940T-640 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Brass Hose Ends Truck Ho
  • End Gender
    Female
  • Material
    Brass
  • Body Material
    Brass
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.25 in
  • Description Keyword
    Line/Hose/Tube x 3-12 JIC 37
  • Length
    4.16 in
  • Overall Length
    4.16 in
  • Manufacturer Catalog Number
    06940T-640
  • Manufacturer Upc Number
    725975057971
  • UPC_NO
    725975057971
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    3 in
  • End 1 Thread
    3-12
  • Hex Size
    3.38 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    2.22 in
  • Height
    3.38 in
  • Angle
    180 °
  • Weight
    4.41 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    4.41 lb
  • End 1 Type
    JIC 37
  • End 2 Thread
    3-12
  • Width
    3.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought