Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 5/16 in ID, 0.59 in OD, 400 psi Working Pressure, 1600 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00268177
MFR #H00905-50R

Mfr description
H00905-50R HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bend Radius
    3 in
  • Dash Size
    -5
  • Height
    0.59 in
  • Hose Dash Size
    -5
  • Hose Length
    50.00 ft
  • Hose Weight
    6.00 lb
  • Inside Diameter
    0.31 in
  • Length
    50.00 ft
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.59 in
  • Outside Diameter
    0.59 in
  • Overall Length
    50.00 ft
  • Overall Weight
    6.00 lb
  • Segment Length Range
    Maximum of 50 ft
  • Weight
    6.00 lb
  • Width
    0.59 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Air and multi purpose.
  • Applications
    Air and multi purpose.
  • Burst Pressure
    1600 psi
  • Color
    Black
  • Compatible Fittings
    E, 009 H Series
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Weatherhead H009 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H00905-50R
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975009840
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    400 psi
  • Maximum Operating Pressure
    400 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    400 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 212 °F
  • Pressure Rating
    400 psi
  • Segment Code
    B
  • Standards Met
    SAE 100R6
  • Trade / Brand Name
    H009 Series
  • Trade Name/Number
    H009 Series
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • Typical Applications
    General Purpose, Oil Resistant
  • UPC_NO
    725975009840
  • Working Pressure
    400 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)