Motion
H00906-50R
Weatherhead (Eaton) Hydraulic Hose - 3/8 in ID, 0.65 in OD, 400 psi Working Pressure, 1600 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00268180
MFR #H00906-50R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 3/8 in ID, 0.65 in OD, 400 psi Working Pressure, 1600 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00268180
MFR #H00906-50R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H00906-50R HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    725975009871
  • Working Pressure
    400 psi
  • Applications
    Air and multi purpose.
  • Pressure Rating
    400 psi
  • Burst Pressure
    1600 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.65 in
  • Hose Reinforcement Material
    Textile
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    725975009871
  • Color
    Black
  • Overall Length
    50.00 ft
  • Minimum Bend Radius
    3.00 in
  • Wall Thickness
    0.125 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Segment Code
    A
  • Hose Weight
    6.50 lb
  • Compatible Fittings
    E, 009 H Series
  • Height
    0.65 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE 100R6
  • Manufacturer Catalog
  • Bend Radius
    3 in
  • Inside Diameter
    0.38 in
  • Max Pressure
    400 psi
  • Outside Diameter
    0.65 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Air and multi purpose.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H009 Series
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    50.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    6.50 lb
  • Manufacturer Catalog Number
    H00906-50R
  • Trade / Brand Name
    H009 Series
  • Description
    Weatherhead H009 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi
  • Overall Weight
    6.50 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text