Motion
H01704-250R
Weatherhead (Eaton) Hydraulic Hose - 1/4 in ID, 0.57 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
Mi Item #00268183
MFR #H01704-250R
Price$6.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1/4 in ID, 0.57 in OD, 1250 psi Working Pressure, 5000 psi Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
Mi Item #00268183
MFR #H01704-250R

Mfr description
H01704-250R 250 FT REEL HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/ft

Specifications

Dimensions

  • Bend Radius
    2.95 in
  • Dash Size
    -4
  • Height
    0.57 in
  • Hose Dash Size
    -4
  • Hose Length
    250.00 ft
  • Hose Weight
    32.50 lb
  • Inside Diameter
    0.25 in
  • Length
    250.00 ft
  • Minimum Bend Radius
    2.95 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.57 in
  • Outside Diameter
    0.57 in
  • Overall Length
    250.00 ft
  • Overall Weight
    32.50 lb
  • Wall Thickness
    0.155 in
  • Weight
    32.50 lb
  • Width
    0.57 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Fuels and oils.
  • Applications
    Fuels and oils.
  • Burst Pressure
    5000 psi
  • Color
    Black
  • Compatible Fittings
    U Series
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Neoprene
  • Description
    Weatherhead H017 Series Rubber Hydraulic Braided hose
  • Description Keyword
    SAE 100R3
  • Hose Covering Material
    Neoprene Rubber
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog Number
    H01704-250R
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975009918
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    1250 psi
  • Maximum Operating Pressure
    1250 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    1250 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 212 °F
  • Pressure Rating
    1250 psi
  • Segment Code
    B
  • Standards Met
    SAE J1942/1|MSHA Approved
  • Trade / Brand Name
    H017 Series
  • Trade Name/Number
    H017 Series
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • UPC_NO
    725975009918
  • Working Pressure
    1250 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)