Motion
H01712-250R
Weatherhead (Eaton) Hydraulic Hose - 3/4 in ID, 1.28 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
MI ITEM #00268186
MFR #H01712-250R
Your Price$15.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 3/4 in ID, 1.28 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
MI ITEM #00268186
MFR #H01712-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.10/ft(List $18.13)

Overview

Mfr description
H01712-250R 250 FT REEL HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    725975009970
  • Working Pressure
    750 psi
  • Applications
    Fuels and oils.
  • Pressure Rating
    750 psi
  • Burst Pressure
    3000 psi
  • Inner Tube Material
    Nitrile
  • Width
    1.28 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Neoprene Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    725975009970
  • Color
    Black
  • Overall Length
    250.00 ft
  • Minimum Bend Radius
    5.91 in
  • Wall Thickness
    0.25 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Segment Code
    B
  • Hose Weight
    125.00 lb
  • Compatible Fittings
    U Series
  • Height
    1.28 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE J1942/1|MSHA Approved
  • Bend Radius
    5.91 in
  • Description Keyword
    SAE 100R3
  • Inside Diameter
    0.75 in
  • Max Pressure
    750 psi
  • Outside Diameter
    1.28 in
  • Hose Length
    250.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Fuels and oils.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H017 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Neoprene
  • Length
    250.00 ft
  • Tube Materials
    Nitrile
  • Weight
    125.00 lb
  • Manufacturer Catalog Number
    H01712-250R
  • Trade / Brand Name
    H017 Series
  • Description
    Weatherhead H017 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    750 psi
  • Maximum Working Pressure
    750 psi
  • Overall Weight
    125.00 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought