Motion
H11505-550R
Industrial Hose Industrial Hose - 5/16 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 550.00 ft Length
Mi Item #00268244
MFR #H11505-550R
Price$3.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 5/16 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 550.00 ft Length
Mi Item #00268244
MFR #H11505-550R

Mfr description
H11505-550R HOSE
  • Industry leader since 1870|Designed for safety and reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/ft

Specifications

Dimensions

  • Dash Size
    -5
  • Hose Weight
    77.00 lbs/ft
  • Length
    550.00 ft
  • Minimum Bend Radius
    17 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.6562 in
  • Wall Thickness
    0.17175 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Red
  • Compatible Fittings
    U, Z, 430 U
  • Construction
    2-ply braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H11505-550R
  • Manufacturer Upc Number
    725975011096
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H115 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    725975011096
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)