Motion
H11506-550R
Performer II Oil Resistant Multi-Purpose Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type
Mi Item #00268246
MFR #H11506-550R
Price$3.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Performer II Oil Resistant Multi-Purpose Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type
Mi Item #00268246
MFR #H11506-550R

Mfr description
H11506-550R HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/ft

Specifications

Dimensions

  • Hose Weight
    19 lb/100ft
  • Minimum Bend Radius
    3.50 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.72 in
  • Segment Length Range
    Maximum of 550 ft

Details

  • Burst Pressure
    1200 psi
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Type
    Braided Synthetic Fiber Tensile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Nitrile
  • Operating Temperature Range
    -40 to 180 °F
  • Physical Resistance
    Oil
  • Product Type
    Industrial Hose
  • Typical Applications
    Pneumatic
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)