Motion
H16605-250R
Weatherhead (Eaton) Truck Hydraulic Hose - SAE J1402, 0.25 in ID, 0.58 in OD, 250 ft Length, 1.75 in Min Bend Radius
MI ITEM #00268274
MFR #H16605-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Truck Hydraulic Hose - SAE J1402, 0.25 in ID, 0.58 in OD, 250 ft Length, 1.75 in Min Bend Radius
MI ITEM #00268274
MFR #H16605-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H16605-250R HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.58 in
  • Length
    250 ft
  • Bend Radius
    1.75 in
  • Manufacturer Upc Number
    725975011416
  • Minimum Bend Radius
    1.75 in
  • Operating Temperature Range
    -40 to 200 °F
  • Color
    Black
  • Burst Pressure
    2000 psi
  • Description Keyword
    SAE J1402
  • Max Operating Temperature
    200 °F
  • Working Pressure
    500 psi
  • Min Operating Temperature
    -40 °F
  • Standards Met
    SAE J1402
  • Tube Material
    Nitrile
  • Typical Applications
    Hydraulics and air.
  • Compatible Fittings
    069 D, 069 E, 247 N Series
  • Inner Diameter
    0.25 in
  • Outside Diameter
    0.5781 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    500 psi
  • Operating Pressure
    500 psi
  • Inside Diameter
    0.25 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -5
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    0.5781 in
  • Overall Length
    250.00 ft
  • Product Types
    3 Braid
  • Type
    H166 Truck hose
  • Reinforcement Type
    Polyester and Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought