Motion
H21305-250R
Weatherhead (Eaton) Truck Hydraulic Hose - SAE J1402, 0.25 in ID, 0.55 in OD, 250 ft Length, 1.00 in Min Bend Radius
MI ITEM #00268324
MFR #H21305-250R
Price$10.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Truck Hydraulic Hose - SAE J1402, 0.25 in ID, 0.55 in OD, 250 ft Length, 1.00 in Min Bend Radius
MI ITEM #00268324
MFR #H21305-250R

Mfr description
H21305-250R HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.24/ft

Specifications

Dimensions

  • Bend Radius
    1 in
  • Dash Size
    -5
  • Inner Diameter
    0.25 in
  • Inside Diameter
    0.25 in
  • Length
    250 ft
  • Minimum Bend Radius
    1.00 in
  • Operating Pressure
    1500 psi
  • Outer Diameter
    0.55 in
  • Outside Diameter
    0.55 in
  • Overall Length
    250.00 ft
  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.55 in

Details

  • Abrasion Resistance
    Premium
  • Air Brake Temperature Range
    -40 to 200 F
  • Burst Pressure
    6000 psi
  • Color
    Black
  • Compatible Fittings
    213 N Series
  • Description Keyword
    SAE J1402
  • Hose Covering Material
    Textile
  • Hot Oil Temperature Range
    -50 to 302 F
  • Inner Tube Material
    CPE
  • Manufacturer Catalog
  • Manufacturer Upc Number
    725975012062
  • Max Operating Temperature
    302 °F
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    1500 psi
  • Min Operating Temperature
    -50 °F
  • Minimum Temperature
    -50 °F
  • Operating Temperature Range
    -50 to 302 °F
  • Product Types
    2-ply braid
  • Reinforcement Type
    Steel Wire
  • Standards Met
    SAE J1402
  • Tube Material
    CPE
  • Type
    H213 Truck hose
  • Typical Applications
    Air brake, fuel, hydraulics, diesel fuel.
  • Working Pressure
    1500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)