Motion
H24305
Weatherhead (Eaton) Hydraulic Hose - 0.31 in ID, 0.42 in OD, 50 ft Length, 4.00 in Min Bend Radius
MI ITEM #00268334
MFR #H24305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 0.31 in ID, 0.42 in OD, 50 ft Length, 4.00 in Min Bend Radius
MI ITEM #00268334
MFR #H24305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H24305 HOSE
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range

Specifications

  • Tube Inner Diameter
    0.31 in
  • Tube Outer Diameter
    0.42 in
  • Length
    50 ft
  • Bend Radius
    4 in
  • Manufacturer Upc Number
    725975012178
  • Minimum Bend Radius
    4.00 in
  • Operating Temperature Range
    -65 to 450 °F
  • Color
    Stainless Steel
  • Max Operating Temperature
    450 °F
  • Working Pressure
    2500 psi
  • Min Operating Temperature
    -65 °F
  • Tube Material
    Teflon
  • UPC_NO
    725975012178
  • Typical Applications
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Wall Thickness
    0.055 in
  • Manufacturer Catalog
  • Compatible Fittings
    E, Super Gem, Teflon Reusable
  • Inner Diameter
    0.31 in
  • Outside Diameter
    0.42 in
  • Minimum Temperature
    -65 °F
  • Maximum Temperature
    450 °F
  • Maximum Working Pressure
    2500 psi
  • Operating Pressure
    2500 psi
  • Inside Diameter
    0.31 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -5
  • Hose Covering Material
    Stainless Steel
  • Inner Tube Material
    Teflon
  • Outer Diameter
    0.42 in
  • Overall Length
    50.00 ft
  • Product Types
    Extruded with braided cover
  • Type
    H243 Teflon hose
  • Reinforcement Type
    None
  • Hot Oil Temperature Range
    -45 - 150 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text