Motion
H47008
Hydraulic Hose - 1/2 in ID, 0.97 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #00268437
MFR #H47008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 0.97 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #00268437
MFR #H47008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H47008 HOSE

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5000 psi
  • Burst Pressure
    20000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • Color
    Black
  • Minimum Bend Radius
    7.00 in
  • Wall Thickness
    0.235 in
  • NMFC Number
    70
  • Hose Weight
    65 lb/100ft
  • Segment Length Range
    Maximum of 50 ft
  • Compatible Fittings
    570 S Series
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE 100R13, SAE J1942/1
  • Typical Applications
    Hydraulic, Industrial, Mining
  • Description Keyword
    SAE 100R13
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought