Motion
B62X4
USA Sealing Push Connect Union Body - 1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
Mi Item #00268525
MFR #B62X4
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Push Connect Union Body - 1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
Mi Item #00268525
MFR #B62X4

Mfr description
B62X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.24/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.688 in

Details

  • Adapter Type
    Union
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)