Overview
Mfr description
B62X 5 FITTING
- Low cost
- Easy to assemble, no flaring
- Option of long and short nut
- Broad selection of styles and sizes.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleCompression
- End 1 Size5/16 in
- End 2 Size5/16 in
- MaterialBrass
- Inside Diameter0.656 in
- Description Keyword5/16 in Compression x 5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data