Motion
B62X8
USA Sealing Push Connect Union Body - 1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
Mi Item #00268528
MFR #B62X8
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Push Connect Union Body - 1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
Mi Item #00268528
MFR #B62X8

Mfr description
B62X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.21/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    1.250 in

Details

  • Adapter Type
    Union
  • Description Keyword
    1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)