Motion
EN44120
Filter Regulator - 1/4 NPT, 150 psi, Manual Drain
Mi Item #00272207
MFR #EN44120
Price$415.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Regulator - 1/4 NPT, 150 psi, Manual Drain
Mi Item #00272207
MFR #EN44120

Mfr description
EN 44120 1/4 FILTER REG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.28/each

Specifications

Dimensions

  • Weight
    0.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)