Motion
EN41110
Modular Style Air Filter - 5 micron, 19 scfm, 1/8 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #00272682
MFR #EN41110
Price$279.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 19 scfm, 1/8 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #00272682
MFR #EN41110

Mfr description
EN 41110 1/8 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.98/each

Specifications

Dimensions

  • Overall Height
    1.64 in
  • Overall Length
    1.63 in
  • Overall Width
    1.45 in
  • Port Size
    1/8 NPT
  • Weight
    0.50 lbs

Details

  • Bowl Capacity
    0.5 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    19 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)