Motion
PF7630-0001

AVENTICS
PF7630-0001

Modular Style Air Filter - 5 micron, 32 scfm, 1/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
MI ITEM #00272721
MFR #PF7630-0001
List Price$184.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
PF7630-0001

Modular Style Air Filter - 5 micron, 32 scfm, 1/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
MI ITEM #00272721
MFR #PF7630-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.10/each for your price

Overview

Mfr description
PF7630-0001 1/4 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    32 scfm
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    1 oz
  • Overall Length
    1.50 in
  • Overall Height
    3.62 in
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    1.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text