Motion
F352F5
Modular Style Air Filter - 5 micron, 48 scfm, 1/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #00272736
MFR #F352F5
Price$107.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 48 scfm, 1/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #00272736
MFR #F352F5

Mfr description
F352F5 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.24/each

Specifications

Dimensions

  • Overall Height
    6.25 in
  • Overall Length
    2.75 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    48 scfm
  • Maximum Operating Pressure
    175 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)