Motion
F352
Modular Style Air Filter - 40 micron, 48 scfm, 1/4 NPT Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #00272776
MFR #F352
Price$94.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 40 micron, 48 scfm, 1/4 NPT Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #00272776
MFR #F352

Mfr description
F352 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.23/each

Specifications

Dimensions

  • Overall Height
    6.25 in
  • Overall Length
    2.75 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    48 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)