Motion
F353
Modular Style Air Filter - 40 micron, 75 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain, With Guard
MI ITEM #00272831
MFR #F353
Price$67.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 40 micron, 75 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain, With Guard
MI ITEM #00272831
MFR #F353

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.73/each

Specifications

Dimensions

  • Overall Height
    6.25 in
  • Overall Length
    2.75 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    75 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Overview

Mfr description
F353 FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text