Motion
EN71230-MG

BOSTON GEAR
EN71230-MG

Modular Style Air Filter - 40 micron, 75 scfm, 3/8 NPT Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
MI ITEM #00272832
MFR #EN71230-MG
Price$446.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN71230-MG

Modular Style Air Filter - 40 micron, 75 scfm, 3/8 NPT Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
MI ITEM #00272832
MFR #EN71230-MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$446.99/each

Specifications

Dimensions

  • Overall Height
    2.45 in
  • Overall Length
    2.68 in
  • Overall Width
    2.68 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    1.9 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    75 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Overview

Mfr description
EN 71230-MG FILTER (OLD EN 41230)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text