Motion
EN61331 MG

BOSTON GEAR
EN61331 MG

Modular Style Air Filter - 40 micron, 120 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Automatic Drain
MI ITEM #00272896
MFR #EN61331 MG
Your Price$905.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN61331 MG

Modular Style Air Filter - 40 micron, 120 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Automatic Drain
MI ITEM #00272896
MFR #EN61331 MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$905.35/each(List $1,041.16)

Overview

Mfr description
EN61331-MG FILTER (OLD EN41331)

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    40 micron
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    120 scfm
  • Drain Method
    Automatic
  • Filter Rating
    40 µm
  • Bowl Capacity
    7 oz
  • Fluid Comp
    Air
  • Overall Length
    3.15 in
  • Overall Width
    3.15 in
  • Overall Height
    2.89 in
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    175 °F
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    1.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text